Premium Goat Grain TIG/MIG Welder's Gloves with Split Cowhide Back, FR Insulated Back
- Mfr # 1868-5
- Zoro # G924206189
product price:Â
$
52.79
/pr
Sold in multiples of 6Â prs for
$316.74
Key Features
Glove Size
L
Palm Material
Fleece
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1868-5
- Zoro #
- G924206189
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Palm Material
- Fleece
- Color
- Gold
Description
Patented double stitched palm padding and wear-patch, Extra durable top grain goatskin for unmatched durability and dexterity with lighter weight, Excellent all-around glove for MIG/TIG welding, plasma cutting, material handling or just backyard chores, Unlined, padded and reinforced palm & thumb saddle for added protection and comfort, Flame Resistant insulated back, Top grain finger tips and fourchettes, Large pulse protector and long leather cuff, Kontour - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity, Sewn with Kevlar thread, Complimentary 3" carabiner to keep gloves together with exclusive Caiman loops on each pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.