Shop CAIMAN
See all product information
Create Account
Premium Split Deerskin TIG Welder's Glove with a 4" Gray Extended Cuff
- Mfr # 1864-4
- Zoro # G424207372
product price:Â
$
33.75
/pr
Sold in multiples of 12Â prs for
$405.00
Key Features
Glove Size
M
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1864-4
- Zoro #
- G424207372
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
Details
- Color
- Gray
Description
Extra supple and light weight deer split leather for unmatched comfort and dexterity, Excellent all-around glove for TIG welding, gas welding and plasma cutting, Unlined for maximum dexterity, Large lean-on patch, Kontour - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity, Sewn with Kevlar thread, Complimentary 3" carabiner to keep gloves together with exclusive Caiman loops on each pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.