Shop CAIMAN
See all product information
Create Account
Premium Wasabi Green Split Deerskin MIG/Stick Welder's Glove with FR Foam/Fleece Insulation
- Mfr # 25232
- Zoro # G724203005
product price:Â
$
60.55
/pr
Sold in multiples of 6Â prs for
$363.30
Key Features
Palm Material
Fleece
Glove Size
XL
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25232
- Zoro #
- G724203005
- UPC #
- -
- Country of Origin
- China
- Palm Material
- Fleece
- Color
- Green
Dimensions
- Glove Size
- XL
Description
Made of supple genuine American whitetail deer split palm and back for comfort and dexterity, Reinforced palm with internal padding and a thumb saddle reinforcement patch, Full insulation with FR (flame resistant) cotton/Aerofoam lined palm and back, Gold pig grain leather fourchettes with pre-curved fingers for an improved ergonomic fit , Sewn with Kevlar thread, Kontour - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity, Pulse protector for added safety, Durable 5" gold split cowhide cuff, Complimentary 3" carabiner for keeping gloves together when not being used
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.