Rigid Coupling, 1-1/2 in, Threaded, Steel, PVC Coated, Black
Mfr # PV1500CP00
Zoro # G0361509
product price: $23.99
/eaKey Features
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1500CP00
Zoro #
G0361509
UPC #
847656053796
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
1 29/32 in
Thread Size
1 1/2"-11 1/2
Compatible Conduit Trade Size
1 1/2 in
Overall Height
1 7/8 in
Conduit Trade Size
1 1/2 in
Details
Item
Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
For Use With
RMC
Standards
UL Listed
Includes
PVC Sleeves on Both Ends
For Conduit Type
RMC
Insulated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
RMC
Connection Orientation
Straight
Rain Tight
Yes
Concrete Tight
Yes
Conduit Fitting Material
Steel
Description
Rigid Coupling, Steel, Trade Size 1 1/2 in, Overall Length 1 29/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Conduit Fitting Type Coupling, Standards UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 1 7/8 in, Color Black, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes PVC Sleeves on Both Ends, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.