Shop All Conduit Clamps & Hangers
Calbrite
Conduit Hanger, Stainless Steel, 3.2 In. L
Mfr # S61200MH00
Zoro # G2097107
original price:
$8.45
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Width 3.2"
Product Information
- Brand Calbrite
- MFR # S61200MH00
- Zoro # G2097107
- UPC # 847656002985
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 3.2" |
Length | 3.2" |
Overall Length | 3 5/16 in |
Length (Straight Wireway) | 3.2 in |
Overall Width | 7/8 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Mounting Hole Diameter | 0.25 in |
Compatible Conduit Trade Size | 1 1/4 in |
Size | 1-1/4" |
Details
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 1 3/8 in, Compatible Pipe Size 1 1/4 in, Stainless Steel, Finish Polished, Overall Length 3 5/16 in, Overall Width 7/8 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, Includes Bolt, Nut, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Steel Thickness 0.06 in, Conduit and Cable Hangers, Weight 0.12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Replacement for Fluke Ciq-100 (CIQ-100 FLUKE)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11591583)
- SIEMENS Fuse Clip Kit, 240VAC, 30/60A (HR612)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLKD030)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- NVENT CADDY Cable Bracket, Polypropylene (CG4)
- Calbrite Conduit Clamps & Hangers