Calbrite
Conduit Hanger, Stainless Steel, 4.0 In. L
Mfr # S62000MH00
Zoro # G2680170
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Stainless Steel
- Nominal Conduit/Pipe 2"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Width 2.6"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL599)
- LEVITON Receptacle (8300-HW)
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4in., Silver (2531-3)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- Calbrite Conduit Clamps & Hangers