Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish

  • Mfr # S60300FW15

  • Zoro # G2679595


product price: $3.99
/ea
Sold in multiples of 25 for $99.75

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
3/8"
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60300FW15
Zoro #
G2679595
UPC #
847656006587
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
1-1/2 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.375 in
Conduit Size
3/8" to 1-1/2"

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
For Use With
Screws and Studs
Color
Silver
Type
Oversized Flat Washer
Thickness Tolerance
+/-0.003 in
Material Grade/Class
316
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack

Description

Fender Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.375 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.