Zoro Homepage

Flat Washer, Stainless Steel, Plain, Silver

  • Mfr # S60500WA00

  • Zoro # G2679656


product price: $1.39
/ea
Sold in multiples of 25 for $34.75

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1 1/4 in
Minimum Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60500WA00
Zoro #
G2679656
UPC #
847656005672
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/4 in
Minimum Thickness
0.06 in
Maximum Thickness
0.06 in
Inside Diameter
0.5 in
Conduit Size
1/2"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
UL Standard
System of Measurement
Inch
Color
Silver
Application
General Purpose
Type
Flat Washer
Thickness Tolerance
+/-0.003 in
Pack Size
Small Pack
Material Quality Standards
ASTM
Resistance Properties
Corrosion-Resistant
For Use With
Screws and Studs
Material Grade/Class
316
Dimensional Standards
UL Standard

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards UL Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.06 in, System of Measurement Inch, Minimum Thickness 0.06 in, Color Silver, Material Quality Standards ASTM, Pack Size Small Pack, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.