Rigid Grounding Connector, 2 in, Compression, 316 Stainless Steel, Polished, Silver
Mfr # S62000MC00
Zoro # G9605066
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
2 in
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S62000MC00
Zoro #
G9605066
UPC #
847656002152
Country of Origin
Taiwan, Province of China
Dimensions
Trade Size
2 in
Overall Length
2-9/16 in
Thread Size
2"-11 1/2
Inside Diameter
2.44 in
Compatible Conduit Trade Size
2 in
Conduit Trade Size
2 in
Details
Item
Rigid
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Use With
RMC
For Conduit Type
RMC
Standards
NEMA 4X, UL
Application
Used to Join Stainless Steel Non-Threaded Conduit to a Box, Enclosure, or Other Fittings
Insulated
No
Male/Female
Male
Compatible Conduit Type
RMC
Thread Type
NPS
Weight
1.12 lb
Conduit Fitting Material
316 Stainless Steel
Description
Rigid Compression Connector, 316 Stainless Steel, Trade Size 2 in, Overall Length 2 9/16 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With RMC, For Conduit Type RMC, Weight 1.12 lb, Compatible Conduit Trade Size 2 in, Inside Diameter 2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.