Zoro Homepage

Portable Gantry Crane, 7 ft. H, 6.00 In. W

  • Mfr # K90-8-10/12

  • Zoro # G3434761


product price: $12,469.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Span
12 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-10/12
Zoro #
G3434761
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
84 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
I Beam Height
18 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I-Beam Flange Width
6 in
Maximum Height Under Beam
10 ft
Height Adjustability
Adjustable Height
Overall Depth
66 in
Overall Width
5.5 ft
Minimum Overall Height
7 ft
I-Beam Height
18 in
Height Adjustment Increments
12 in
Maximum Overall Height
10 ft
Minimum Height Under Beam
7 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 13.6 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10.6 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.