Shop CALEFFI
See all product information
Create Account
Mixcal 3 Way Thermostatic Mixing Valve 3/4 Press W/Temp Gauge 85-150F
- Mfr # 521516A
- Zoro # G924501239
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Inlet Temperature (Hot)
200 °F
Flow Rate
1.0 - 14 gpm
Ambient Temp. Range
85 - 150° F
Connection
3/4" Press Union
Max. Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521516A
- Zoro #
- G924501239
- UPC #
- 8016615497632
- Country of Origin
- United States
Details
- Inlet Temperature (Hot)
- 200 °F
- Flow Rate
- 1.0 - 14 gpm
- Ambient Temp. Range
- 85 - 150° F
- Connection
- 3/4" Press Union
- Max. Pressure
- 200 psi
Description
Adjustable thermostatic mixing valve with gauge (press) For point of distribution in domestic water systems and radiant hydronic heating systems Adjustable knob with setpoint locking mechanism Optional: Inlet check valves
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.