Shop SIGNIFY
See all product information
Create Account
Open-Ear True Wireless earbuds, Ear-cuff Style, Black
- Mfr # TAQ2000BK/00
- Zoro # G924174297
product price:
$
39.99
/ea
Key Features
Driver Type
Dynamic
Includes
Charging case, 20cm USB-C cable, Quick Start Guide, Earbuds
Maximum Power Input
10 mW
Color
Black
Bluetooth Profiles
HFP, A2DP, AVRCP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAQ2000BK/00
- Zoro #
- G924174297
- UPC #
- 840063205994
- Country of Origin
- China
- Driver Type
- Dynamic
- Includes
- Charging case, 20cm USB-C cable, Quick Start Guide, Earbuds
- Maximum Power Input
- 10 mW
- Color
- Black
- Bluetooth Profiles
- HFP, A2DP, AVRCP
- Charging Time
- 2 hrs (15 mins fast charge for 1 hour)
- Water Resistance
- IPX4
- Music Play Time
- 7 + 21 hrs
- Multipoint Connection
- Yes
- Maximum Range
- Up to 10 m
- Sensitivity
- 104 dB (1kHz)
- Frequency Range
- 20 - 20,000 Hz
- Bluetooth Version
- 5.4
- Impedance
- 16 Ohm
- Item
- Open-ear true wireless earbuds
Dimensions
- Width
- 2.58 in
- Depth
- 1.09 in
- Speaker Diameter
- 12 mm
- Height
- 1.54 in
Description
Ear-cuff style. Open-ear t.Enjoy clear audio and all-day comfort with the true wireless open earbuds that you wear like an ear cuff. Each bud clipson lightly but securely, while the open-ear design lets you hear the world as well as what you’re listening to.True wireless open earbuds. Ear-cuff style.Ear-cuff style open earbuds. Comfy all dayUp to 28 hours play time. Slimline charging caseStable Bluetooth multipoint connectivityResponsible designResponsible design and packagingPlastic-free packaging and soy-based inkIPX4 splash and sweat resistantYour stylish everyday companionClear calls. They’ll hear what you’re sayingCustomizable on-ear controlsPhilips Headphones app. Personalize your earbuds
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.