Shop CALIFORNIA SCENTS
See all product information
Create Account
Auto Air Freshener
- Mfr # CSB007-1US
- Zoro # G023396958
product price:Â
$
2.65
/ea
Key Features
Air Freshener Style
Pad
Features
Biodegradable
Container Type
Bag
Fragrance
Coronado Cherry
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB007-1US
- Zoro #
- G023396958
- UPC #
- 091400025458
- Country of Origin
- United States
- Air Freshener Style
- Pad
- Features
- Biodegradable
- Container Type
- Bag
- Fragrance
- Coronado Cherry
- Product Form
- Liquid
- Color
- Red
- VOC Content Weight Percentage
- 0 %
- Air Freshener Duration
- 45 day
- Item
- Air Freshener
- Wire Color
- Red
Dimensions
- Container Size
- 0.88 oz
- Fits Chest Size
- Biodegradable
Description
Air Freshener, Air Freshener Style Pad, Container Type Bag, Container Size 0.88 oz, Fragrance Coronado Cherry, Color Red, VOC Content Weight Percentage 0 Percent, Product Form Liquid, Air Freshener Duration 45 day, Biodegradable Biodegradable, Features Biodegradable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.