Shop CALIFORNIA SCENTS
See all product information
Create Account
Auto Air Freshener
- Mfr # CCS007-1UNQUSLT
- Zoro # G223396734
product price:Â
$
3.75
/ea
Key Features
Container Type
Can
Features
Spillproof Can
Color
Red
Air Freshener Duration
60 day
Product Form
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCS007-1UNQUSLT
- Zoro #
- G223396734
- UPC #
- 091400002107
- Country of Origin
- United States
- Container Type
- Can
- Features
- Spillproof Can
- Color
- Red
- Air Freshener Duration
- 60 day
- Product Form
- Solid
- VOC Content Weight Percentage
- 0 %
- Air Freshener Style
- Pad
- Item
- Air Freshener
- Fragrance
- Coronado Cherry
- Wire Color
- Red
Dimensions
- Container Size
- 1.5 oz
- Fits Chest Size
- Spillproof Can
Description
Air Freshener, Air Freshener Style Pad, Container Type Can, Container Size 1.5 oz, Fragrance Coronado Cherry, Color Red, VOC Content Weight Percentage 0 Percent, Product Form Solid, Air Freshener Duration 60 day, Features Spillproof Can
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.