
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Astoria Lagoon
Mfr # 194061029749
Zoro # G0457205
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Overall Size
90” W x 95-2/5” H
Color
Astoria Lagoon
Canopy Width
7 1/2 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
194061029749
Zoro #
G0457205
UPC #
194061029749
Country of Origin
China
Dimensions
Overall Size
90” W x 95-2/5” H
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
95.5 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years
Details
Color
Astoria Lagoon
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Push Button Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Shape
Octagon
Base Included
No
Residential / Commercial
Residential
Description
Patio Umbrella,Bronze Alum Frame,7-1/2 F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.