Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH002-5408
- Zoro # G624789609
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Pole Color
Silver
Canopy Material
Acrylic
Opening Mechanism
Pulley
Rib Material
Fiberglass
Overall Diameter
133 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH002-5408
- Zoro #
- G624789609
- UPC #
- 199484039115
- Country of Origin
- United States
- Item
- Umbrella
- Pole Color
- Silver
- Canopy Material
- Acrylic
- Opening Mechanism
- Pulley
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Features
- Canopy Color
- Black
- For Use With
- Umbrella Base
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Tilting
- No
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 133 1/2 in
- Overall Height
- 103 in
- Overall Width
- 133 1/2 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.