Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH709-5446
- Zoro # G824786750
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Overall Length
133 1/2 in
Includes Lights
No
Pole Color
Black
For Use With
Umbrella Base
Canopy Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH709-5446
- Zoro #
- G824786750
- UPC #
- 199484040593
- Country of Origin
- United States
- Item
- Umbrella
- Includes Lights
- No
- Pole Color
- Black
- For Use With
- Umbrella Base
- Canopy Material
- Acrylic
- Rib Material
- Fiberglass
- Pole Finish
- Charcoal
- Canopy Color
- Forest Green
- Features
- Tilting
- No
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 133 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Height
- 103 in
- Overall Width
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.