Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH002-5417
- Zoro # G324789886
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Pole Material
Aluminum
Pole Color
Silver
Rib Material
Fiberglass
Overall Diameter
91 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH002-5417
- Zoro #
- G324789886
- UPC #
- 848363095857
- Country of Origin
- United States
- Item
- Umbrella
- Tilting
- No
- Pole Material
- Aluminum
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Features
- Opening Mechanism
- Pulley
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Pole Finish
- Silver Anodized
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Canopy Color
- Tuscan
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 91 9/16 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
- Overall Length
- 91 5/8 in
Description
Umbrella, Canopy Color Tuscan, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.