Umbrella
- Mfr # AATF758AH709-5401
- Zoro # G824787832
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Overall Height
98 in
Overall Diameter
91 9/16 in
Number of Ribs
8
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH709-5401
- Zoro #
- G824787832
- UPC #
- 199484060621
- Country of Origin
- United States
- Item
- Umbrella
- Tilting
- No
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Canopy Shape
- Octagon
- Pole Color
- Black
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Canopy Color
- Pacific Blue
- Features
- For Use With
- Umbrella Base
- Canopy Material
- Acrylic
- Pole Finish
- Charcoal
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Overall Diameter
- 91 9/16 in
- Overall Length
- 91 5/8 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
Description
Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.