Sky Blue Round Reflective Fire Pit Glass
- Mfr # 479086
- Zoro # G323438587
product price:Â
$
44.49
/ea
Key Features
Product Care
No
Natural Variation Type
No Natural Variation
Depth
0.25 in
Rust Resistant
Yes
Fire Pit Accessory Type
Fire Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479086
- Zoro #
- G323438587
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.25 in
- Width
- 0.5 in
- Length
- 0.5 in
Details
- Product Care
- No
- Natural Variation Type
- No Natural Variation
- Rust Resistant
- Yes
- Item
- Fire Pit Accessories
- Fire Pit Accessory Type
- Fire Glass
- Compatible Fuel Type
- Propane
- Shape
- Round
- Assembly Required
- No Assembly Needed
- Material
- Glass
- Product Lifecycle Certifications
- No
- Purposeful Distressing Type
- No Distressing
- Indoor Air Quality Certifications
- No
- Color
- Sky Blue
Description
With the help of this sky blue round reflective fire pit glass, you can enjoy the warmth and comfort of your firepit with friends and family. Transform your fire feature into a stunning centerpiece with this sky blue round tempered fire glass. Crafted from durable glass, it is designed to withstand the elements while adding a touch of elegance to your outdoor space. This round fire glass is compatible with propane fuel types, making it a versatile addition to enhance your fire pit experience. 0.5-inch h x 0.5-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.