Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH002-5446
- Zoro # G624788299
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Features
Canopy Color
Forest Green
Includes Lights
No
Overall Diameter
103 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH002-5446
- Zoro #
- G624788299
- UPC #
- 848363096229
- Country of Origin
- United States
- Item
- Umbrella
- Features
- Canopy Color
- Forest Green
- Includes Lights
- No
- Rib Material
- Fiberglass
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- Pole Color
- Silver
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Canopy Material
- Acrylic
- Canopy Shape
- Octagon
- Tilting
- No
- Number of Ribs
- 8
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 1/2 in
- Overall Height
- 103 in
- Overall Width
- 103 1/2 in
- Overall Length
- 103 1/2 in
Description
Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.