Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908302-F13
- Zoro # G024784433
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
For Use With
Umbrella Base
Canopy Color
Red
Features
Includes Lights
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908302-F13
- Zoro #
- G024784433
- UPC #
- 194061320464
- Country of Origin
- China
- Item
- Umbrella
- For Use With
- Umbrella Base
- Canopy Color
- Red
- Features
- Includes Lights
- No
- Opening Mechanism
- Push
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Pole Color
- Black
- Canopy Shape
- Octagon
- Tilting
- No
- Number of Ribs
- 8
- Pole Finish
- Stone Black
- Canopy Material
- Solstice Olefin
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
Description
Umbrella, Canopy Color Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.