Umbrella
- Mfr # AATF908AH171-5404
- Zoro # G924790022
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Resistance Properties
Rust Resistant
Canopy Shape
Octagon
Features
Overall Width
103 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF908AH171-5404
- Zoro #
- G924790022
- UPC #
- 199484061499
- Country of Origin
- United States
Dimensions
- Overall Width
- 103 1/2 in
- Overall Length
- 103 1/2 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 1/2 in
Details
- Item
- Umbrella
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Features
- Pole Color
- White
- Canopy Color
- Natural
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Includes Lights
- No
- Tilting
- No
- Opening Mechanism
- Pulley
- Pole Finish
- White
- Canopy Material
- Acrylic
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Natural, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.