Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH709-5404
- Zoro # G724789677
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Acrylic
Number of Ribs
8
Overall Diameter
103 1/2 in
Opening Mechanism
Pulley
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH709-5404
- Zoro #
- G724789677
- UPC #
- 199484061918
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Material
- Acrylic
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- Pole Color
- Black
- Pole Finish
- Charcoal
- For Use With
- Umbrella Base
- Features
- Rib Material
- Fiberglass
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Tilting
- No
- Canopy Color
- Natural
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 1/2 in
- Overall Length
- 103 1/2 in
- Overall Width
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color Natural, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.