Umbrella
- Mfr # AATF908AH709-5429
- Zoro # G724794107
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Pole Material
Aluminum
Number of Ribs
8
Overall Diameter
103 1/2 in
Includes Lights
No
Pole Finish
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH709-5429
- Zoro #
- G724794107
- UPC #
- 199484062052
- Country of Origin
- United States
- Item
- Umbrella
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Includes Lights
- No
- Pole Finish
- Charcoal
- Tilting
- No
- Canopy Color
- Macaw
- For Use With
- Umbrella Base
- Opening Mechanism
- Pulley
- Pole Color
- Black
- Resistance Properties
- Rust Resistant
- Features
- Rib Material
- Fiberglass
- Canopy Material
- Acrylic
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 1/2 in
- Overall Height
- 103 in
- Overall Length
- 103 1/2 in
- Overall Width
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Macaw, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.