Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118002-F04
- Zoro # G324788346
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Opening Mechanism
Pulley
Features
Tilting
No
Overall Diameter
131 in
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118002-F04
- Zoro #
- G324788346
- UPC #
- 199484041651
- Country of Origin
- China
- Item
- Umbrella
- Opening Mechanism
- Pulley
- Features
- Tilting
- No
- Number of Ribs
- 8
- Pole Finish
- Silver Anodized
- Canopy Material
- Solstice Olefin
- Includes Lights
- No
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Canopy Color
- White
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 131 in
- Overall Width
- 131 in
- Overall Length
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color White, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.