Umbrella
- Mfr # ALTO118302-F69
- Zoro # G924793412
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Pole Material
Aluminum
Pole Color
Black
Number of Ribs
8
Pole Finish
Stone Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118302-F69
- Zoro #
- G924793412
- UPC #
- 199484045710
- Country of Origin
- China
Dimensions
- Overall Height
- 103 in
- Overall Diameter
- 131 in
- Overall Width
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 131 in
Details
- Item
- Umbrella
- Tilting
- No
- Pole Material
- Aluminum
- Pole Color
- Black
- Number of Ribs
- 8
- Pole Finish
- Stone Black
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Canopy Color
- Terracotta
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Canopy Material
- Solstice Olefin
- Features
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Terracotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.