Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F32
- Zoro # G724793452
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Black
Pole Material
Aluminum
For Use With
Umbrella Base
Rib Material
Fiberglass
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758002-F32
- Zoro #
- G724793452
- UPC #
- 848363041069
- Country of Origin
- China
Dimensions
- Overall Diameter
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 88 in
- Overall Width
- 88 in
- Overall Height
- 98 in
Details
- Item
- Umbrella
- Canopy Color
- Black
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Canopy Material
- Solstice Olefin
- Pole Finish
- Silver Anodized
- Pole Color
- Silver
- Canopy Shape
- Octagon
- Opening Mechanism
- Push
- Features
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.