Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758302-F08
- Zoro # G024788318
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Includes Lights
No
Canopy Material
Solstice Olefin
Features
Rib Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758302-F08
- Zoro #
- G024788318
- UPC #
- 194061319567
- Country of Origin
- China
- Item
- Umbrella
- Tilting
- No
- Includes Lights
- No
- Canopy Material
- Solstice Olefin
- Features
- Rib Material
- Fiberglass
- Pole Finish
- Stone Black
- For Use With
- Umbrella Base
- Canopy Color
- Hunter Green
- Opening Mechanism
- Push
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Pole Color
- Black
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 88 in
- Overall Width
- 88 in
- Overall Length
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 98 in
Description
Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.