Umbrella
- Mfr # ALTO908302-F27
- Zoro # G324785147
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Material
Aluminum
Canopy Material
Solstice Olefin
Canopy Shape
Octagon
Canopy Color
Sunset
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908302-F27
- Zoro #
- G324785147
- UPC #
- 194061320501
- Country of Origin
- China
- Item
- Umbrella
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Canopy Shape
- Octagon
- Canopy Color
- Sunset
- Features
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Pole Color
- Black
- Opening Mechanism
- Push
- Pole Finish
- Stone Black
- Includes Lights
- No
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 3/4 in
Description
Umbrella, Canopy Color Sunset, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.