Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908302-F32
- Zoro # G924784625
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Canopy Material
Solstice Olefin
Pole Material
Aluminum
Includes Lights
No
Rib Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908302-F32
- Zoro #
- G924784625
- UPC #
- 194061320518
- Country of Origin
- China
- Item
- Umbrella
- Number of Ribs
- 8
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Includes Lights
- No
- Rib Material
- Fiberglass
- Canopy Color
- Black
- Features
- Opening Mechanism
- Push
- Resistance Properties
- Rust Resistant
- Pole Finish
- Stone Black
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Pole Color
- Black
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.