control panel enclosure heater
- Mfr # PH12511
- Zoro # G723354876
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Current
1.04 A
Watts
125 W
Temperature Output - Maximum
100 Degrees F
Number of Elements
1
Housing Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH12511
- Zoro #
- G723354876
- UPC #
- 850051285853
- Country of Origin
- Canada
Dimensions
- Overall Width
- 4 in
- Overall Length
- 5 3/8 in
- Overall Height
- 5 1/2 in
- Element Width
- 4 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Details
- Current
- 1.04 A
- Watts
- 125 W
- Temperature Output - Maximum
- 100 Degrees F
- Number of Elements
- 1
- Housing Material
- Aluminum Alloy
- For Location
- Indoor
- Sheath Material
- Aluminized Steel
- Standards
- cCSAus Certified, cULus Certified
- Material
- Aluminum
- Item
- Enclosure Heater
- Heater Voltage
- 120VAC
- Phase
- 1
- Shell Material
- Aluminum
Description
Enclosure Heater, Heater Voltage 120VAC, Overall Length 5 3/8 in, 125 W Watts, Element Width 4 in, Sheath Material Aluminized Steel, Material Aluminum, 1 Phase, Mounting Type Flange Mount, Standards cCSAus Certified, cULus Certified
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.