control panel enclosure heater
- Mfr # PH40011
- Zoro # G823353298
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
For Location
Indoor
Overall Width
4 in
Sheath Material
Aluminized Steel
Heater Voltage
120VAC
Watts
400 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH40011
- Zoro #
- G823353298
- UPC #
- 850051285877
- Country of Origin
- Canada
- For Location
- Indoor
- Item
- Enclosure Heater
- Sheath Material
- Aluminized Steel
- Heater Voltage
- 120VAC
- Watts
- 400 W
- Housing Material
- Aluminum Alloy
- Standards
- cCSAus Certified, cULus Certified
- Temperature Output - Maximum
- 100 Degrees F
- Current
- 3.33 A
- Material
- Aluminum
- Number of Elements
- 1
- Phase
- 1
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 4 in
- Overall Length
- 5 3/8 in
- Overall Height
- 7 1/2 in
- Element Width
- 4 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Enclosure Heater, Heater Voltage 120VAC, Overall Length 5 3/8 in, 400 W Watts, Element Width 4 in, Sheath Material Aluminized Steel, Material Aluminum, 1 Phase, Mounting Type Flange Mount, Standards cCSAus Certified, cULus Certified
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.