Shop CALORITECH
See all product information
Create Account
control panel enclosure heater
- Mfr # PH20011
- Zoro # G623359087
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Number of Elements
1
Heater Voltage
120VAC
Material
Aluminum
Temperature Output - Maximum
100 Degrees F
Current
1.67 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH20011
- Zoro #
- G623359087
- UPC #
- 850051285860
- Country of Origin
- Canada
- Number of Elements
- 1
- Heater Voltage
- 120VAC
- Item
- Enclosure Heater
- Material
- Aluminum
- Temperature Output - Maximum
- 100 Degrees F
- Current
- 1.67 A
- Phase
- 1
- Housing Material
- Aluminum Alloy
- For Location
- Indoor
- Sheath Material
- Aluminized Steel
- Watts
- 200 W
- Standards
- cCSAus Certified, cULus Certified
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 5 3/8 in
- Overall Height
- 5 1/2 in
- Overall Width
- 4 in
- Element Width
- 4 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Enclosure Heater, Heater Voltage 120VAC, Overall Length 5 3/8 in, 200 W Watts, Element Width 4 in, Sheath Material Aluminized Steel, Material Aluminum, 1 Phase, Mounting Type Flange Mount, Standards cCSAus Certified, cULus Certified
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.