finned strip heater
- Mfr # SD1131
- Zoro # G823357609
product price:Â
$
87.89
/ea
Key Features
Slotted Hole Width
5/16 in
Watts
300 W
Slotted Hole Length
5/8 in
Overall Height
15/16 in
Material
Aluminized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD1131
- Zoro #
- G823357609
- UPC #
- 850051285259
- Country of Origin
- Canada
- Watts
- 300 W
- Material
- Aluminized Steel
- Current
- 2.5 A
- Housing Material
- Aluminized Steel
- Watt Density
- 8 W/sq in
- Number of Elements
- 1
- Phase
- 1
- Heater Voltage
- 120V
- Terminals
- Each End
- For Location
- Indoor/Outdoor
- Max. Sheath Temp.
- 1,000 Degrees F
- Item
- Finned Strip Heater
- Sheath Material
- Aluminized Steel
- Shell Material
- Aluminized Steel
- Traction Material
- Aluminized Steel
Dimensions
- Slotted Hole Width
- 5/16 in
- Slotted Hole Length
- 5/8 in
- Overall Height
- 15/16 in
- Element Width
- 1 1/2 in
- Screw Size
- 10-32
- Overall Width
- 1 1/2 in
- Mounting Dimension
- 13 1/8 in
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 14 in, Mounting Dimension 13 1/8 in, 300 W Watts, Watt Density 8 W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.