Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS1041
- Zoro # G323358182
product price:Â
$
80.69
/ea
Key Features
Current
1.25 A
Cover Material
Ceramic
Mounting Dimension
6 3/8 in
Phase
1
Slotted Hole Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1041
- Zoro #
- G323358182
- UPC #
- 850051285303
- Country of Origin
- Canada
Dimensions
- Mounting Dimension
- 6 3/8 in
- Slotted Hole Length
- 5/8 in
- Slotted Hole Width
- 5/16 in
- Element Width
- 1 1/2 in
- Overall Height
- 15/16 in
- Overall Width
- 1 1/2 in
- Overall Length
- 7 1/4 in
- Screw Size
- 10-32
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 7 1/4 in, Mounting Dimension 6 3/8 in, 150 W Watts, Watt Density 12.3 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.