Shop CALORITECH

finned strip heater

  • Mfr # FS1022
  • Zoro # G023357324

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 1/2 in
Max. Sheath Temp.
1,000 Degrees F
Heater Voltage
240V
Terminals
Offset
Insulation Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS1022
Zoro #
G023357324
UPC #
850051285198
Country of Origin
Canada

Dimensions

Overall Width
1 1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32
Element Width
1 3/8 in
Slotted Hole Length
5/8 in
Mounting Dimension
9 5/8 in
Overall Height
15/16 in
H x W Across Fins
2 x 1 3/8 in
Overall Length
10 1/2 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in

Details

Max. Sheath Temp.
1,000 Degrees F
Heater Voltage
240V
Terminals
Offset
Insulation Material
Ceramic
Watts
350 W
Phase
1
Number of Elements
1
Material
Aluminized Steel
Current
2.92 A
For Location
Indoor/Outdoor
Cover Material
Ceramic
Sheath Material
Aluminized Steel
Watt Density
14.4 W/sq in
Housing Material
Aluminized Steel
Item
Finned Strip Heater
Shell Material
Aluminized Steel

Description

Finned Strip Heater, Heater Voltage 240V, Overall Length 10 1/2 in, Mounting Dimension 9 5/8 in, 350 W Watts, Watt Density 14.4 W/sq in, Terminals Offset, Element Width 1 3/8 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, H x W Across Fins 2 x 1 3/8 in, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.