Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS1022
- Zoro # G523360336
product price:Â
$
80.69
/ea
Key Features
Slotted Hole Length
5/8 in
Overall Length
6 in
Phase
1
Mounting Dimension
5 1/8 in
Slotted Hole Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS1022
- Zoro #
- G523360336
- UPC #
- 850051285280
- Country of Origin
- Canada
- Phase
- 1
- Item
- Finned Strip Heater
- Max. Sheath Temp.
- 1,000 Degrees F
- For Location
- Indoor/Outdoor
- Watts
- 150 W
- Number of Elements
- 1
- Material
- Aluminized Steel
- Housing Material
- Aluminized Steel
- Watt Density
- 15.2 W/sq in
- Heater Voltage
- 240V
- Current
- .625 A
- Terminals
- Tandem at One End
- Sheath Material
- Aluminized Steel
- Shell Material
- Aluminized Steel
- Traction Material
- Aluminized Steel
Dimensions
- Slotted Hole Length
- 5/8 in
- Overall Length
- 6 in
- Mounting Dimension
- 5 1/8 in
- Slotted Hole Width
- 5/16 in
- Element Width
- 1 1/2 in
- Overall Width
- 1 1/2 in
- Screw Size
- 10-32
- Overall Height
- 15/16 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 6 in, Mounting Dimension 5 1/8 in, 150 W Watts, Watt Density 15.2 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.