Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS1112
- Zoro # G123358764
product price:Â
$
83.59
/ea
Key Features
Cover Material
Ceramic
Phase
1
Heater Voltage
240V
Watts
250 W
Overall Height
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1112
- Zoro #
- G123358764
- UPC #
- 850051285365
- Country of Origin
- Canada
Dimensions
- Overall Height
- 15/16 in
- Screw Size
- 10-32
- Element Width
- 1 1/2 in
- Overall Length
- 10 1/2 in
- Slotted Hole Width
- 5/16 in
- Slotted Hole Length
- 5/8 in
- Overall Width
- 1 1/2 in
- Mounting Dimension
- 9 5/8 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 10 1/2 in, Mounting Dimension 9 5/8 in, 250 W Watts, Watt Density 10.3 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.