Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS1391
- Zoro # G723354449
product price:Â
$
99.45
/ea
Key Features
Overall Width
1 1/2 in
Element Width
1 1/2 in
Current
6.25 A
Screw Size
10-32
Slotted Hole Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS1391
- Zoro #
- G723354449
- UPC #
- 850051285464
- Country of Origin
- Canada
- Item
- Finned Strip Heater
- Current
- 6.25 A
- Number of Elements
- 1
- Sheath Material
- Aluminized Steel
- For Location
- Indoor/Outdoor
- Housing Material
- Aluminized Steel
- Max. Sheath Temp.
- 1,000 Degrees F
- Cover Material
- Ceramic
- Watts
- 750 W
- Heater Voltage
- 120V
- Material
- Aluminized Steel
- Phase
- 1
- Terminals
- Tandem at One End
- Insulation Material
- Ceramic
- Watt Density
- 10.3 W/sq in
- Shell Material
- Aluminized Steel
- Traction Material
- Aluminized Steel
Dimensions
- Overall Width
- 1 1/2 in
- Element Width
- 1 1/2 in
- Screw Size
- 10-32
- Slotted Hole Width
- 5/16 in
- Slotted Hole Length
- 5/8 in
- Overall Height
- 15/16 in
- Overall Length
- 23 1/2 in
- Mounting Dimension
- 22 5/8 in
- Wire Rope Length
- 23 1/2 in
- Length
- 23 1/2 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 23 1/2 in, Mounting Dimension 22 5/8 in, 750 W Watts, Watt Density 10.3 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.