finned strip heater
- Mfr # SS1181
- Zoro # G623361790
product price:Â
$
92.25
/ea
Key Features
Number of Elements
1
Terminals
Tandem at One End
Overall Height
15/16 in
Overall Length
14 in
Screw Size
10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1181
- Zoro #
- G623361790
- UPC #
- 850051285396
- Country of Origin
- Canada
Dimensions
- Overall Height
- 15/16 in
- Overall Length
- 14 in
- Screw Size
- 10-32
- Mounting Dimension
- 13 1/8 in
- Slotted Hole Width
- 5/16 in
- Overall Width
- 1 1/2 in
- Element Width
- 1 1/2 in
- Slotted Hole Length
- 5/8 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 14 in, Mounting Dimension 13 1/8 in, 300 W Watts, Watt Density 8 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.