finned strip heater
- Mfr # SS2081
- Zoro # G323352999
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Watt Density
26.7 W/sq in
Current
3.33 A
Material
Stainless Steel
Phase
1
Mounting Dimension
7 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2081
- Zoro #
- G323352999
- UPC #
- 850051285563
- Country of Origin
- Canada
- Watt Density
- 26.7 W/sq in
- Current
- 3.33 A
- Material
- Stainless Steel
- Item
- Finned Strip Heater
- Phase
- 1
- Insulation Material
- Ceramic
- Watts
- 400 W
- Sheath Material
- Stainless Steel
- Housing Material
- Stainless Steel
- Number of Elements
- 1
- For Location
- Indoor/Outdoor
- Heater Voltage
- 120V
- Cover Material
- Ceramic
- Max. Sheath Temp.
- 1,200 Degrees F
- Terminals
- Tandem at One End
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Mounting Dimension
- 7 1/8 in
- Overall Length
- 8 in
- Screw Size
- 10-32
- Element Width
- 1 1/2 in
- Overall Height
- 15/16 in
- Slotted Hole Width
- 5/16 in
- Overall Width
- 1 1/2 in
- Slotted Hole Length
- 5/8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 8 in, Mounting Dimension 7 1/8 in, 400 W Watts, Watt Density 26.7 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.