Pump house heater
- Mfr # PXFT30011
- Zoro # G723356931
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Material
Aluminized Steel
Watts
300 W
For Location
Indoor
Housing Material
Aluminum / Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXFT30011
- Zoro #
- G723356931
- UPC #
- 850051285914
- Country of Origin
- Canada
- Phase
- 1
- Material
- Aluminized Steel
- Watts
- 300 W
- For Location
- Indoor
- Housing Material
- Aluminum / Steel
- Number of Elements
- 1
- Item
- Pump Heater
- Current
- 2.5 A
- Heater Voltage
- 120V; 240V
- Includes
- Mounting bracket
- Sheath Material
- Aluminized Steel
- Temperature Output - Maximum
- 120 Degrees F
- Shell Material
- Aluminized Steel
Dimensions
- Overall Width
- 4 1/4 in
- Overall Length
- 15 in
- Overall Height
- 5 5/8 in
- Element Width
- 4 1/4 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Pump Heater, Heater Voltage 120V; 240V, Overall Length 15 in, 300 W Watts, Element Width 4 1/4 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Mounting Type Flange Mount, Includes Mounting bracket
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.