finned strip heater
- Mfr # SS1421
- Zoro # G123355572
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Watt Density
6.2 W/sq in
Mounting Dimension
24 5/8 in
Overall Height
15/16 in
Terminals
Tandem at One End
Max. Sheath Temp.
1,000 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1421
- Zoro #
- G123355572
- UPC #
- 850051285488
- Country of Origin
- Canada
Dimensions
- Mounting Dimension
- 24 5/8 in
- Overall Height
- 15/16 in
- Slotted Hole Width
- 5/16 in
- Slotted Hole Length
- 5/8 in
- Element Width
- 1 1/2 in
- Screw Size
- 10-32
- Overall Length
- 25 1/2 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 25 1/2 in
- Length
- 25 1/2 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 25 1/2 in, Mounting Dimension 24 5/8 in, 500 W Watts, Watt Density 6.2 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.