finned strip heater
- Mfr # SS2052
- Zoro # G023358840
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Screw Size
10-32
Element Width
1 1/2 in
Overall Length
7 1/4 in
Watts
200 W
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2052
- Zoro #
- G023358840
- UPC #
- 850051285549
- Country of Origin
- Canada
- Watts
- 200 W
- Material
- Stainless Steel
- Terminals
- Tandem at One End
- Max. Sheath Temp.
- 1,200 Degrees F
- Number of Elements
- 1
- Heater Voltage
- 240V
- Item
- Finned Strip Heater
- Insulation Material
- Ceramic
- Current
- .83 A
- For Location
- Indoor/Outdoor
- Phase
- 1
- Watt Density
- 16.4 W/sq in
- Housing Material
- Stainless Steel
- Sheath Material
- Stainless Steel
- Cover Material
- Ceramic
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 10-32
- Element Width
- 1 1/2 in
- Overall Length
- 7 1/4 in
- Mounting Dimension
- 6 3/8 in
- Overall Height
- 15/16 in
- Overall Width
- 1 1/2 in
- Slotted Hole Length
- 5/8 in
- Slotted Hole Width
- 5/16 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 7 1/4 in, Mounting Dimension 6 3/8 in, 200 W Watts, Watt Density 16.4 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Shell Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.