Shop CALORITECH

finned strip heater

  • Mfr # SS2181
  • Zoro # G923359473

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Element Width
1 1/2 in
Cover Material
Ceramic
Max. Sheath Temp.
1,200 Degrees F
Overall Height
15/16 in
Sheath Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS2181
Zoro #
G923359473
UPC #
850051285624
Country of Origin
Canada

Dimensions

Element Width
1 1/2 in
Overall Height
15/16 in
Slotted Hole Width
5/16 in
Overall Length
14 in
Slotted Hole Length
5/8 in
Overall Width
1 1/2 in
Screw Size
10-32
Mounting Dimension
13 1/8 in
Wire Rope Length
14 in
Length
14 in

Details

Cover Material
Ceramic
Max. Sheath Temp.
1,200 Degrees F
Sheath Material
Stainless Steel
Watts
500 W
Item
Finned Strip Heater
Heater Voltage
120V
Material
Stainless Steel
Number of Elements
1
For Location
Indoor/Outdoor
Phase
1
Housing Material
Stainless Steel
Current
4.17 A
Terminals
Tandem at One End
Watt Density
13.3 W/sq in
Insulation Material
Ceramic
Shell Material
Stainless Steel

Description

Finned Strip Heater, Heater Voltage 120V, Overall Length 14 in, Mounting Dimension 13 1/8 in, 500 W Watts, Watt Density 13.3 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.