Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS2532
- Zoro # G423356927
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Screw Size
10-32
Terminals
Tandem at One End
Insulation Material
Ceramic
Overall Length
35 3/4 in
Heater Voltage
240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS2532
- Zoro #
- G423356927
- UPC #
- 850051285662
- Country of Origin
- Canada
Dimensions
- Screw Size
- 10-32
- Overall Length
- 35 3/4 in
- Mounting Dimension
- 34 7/8 in
- Overall Width
- 1 1/2 in
- Slotted Hole Length
- 5/8 in
- Overall Height
- 15/16 in
- Element Width
- 1 1/2 in
- Slotted Hole Width
- 5/16 in
- Wire Rope Length
- 35 3/4 in
- Length
- 35 3/4 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 35 3/4 in, Mounting Dimension 34 7/8 in, 1,000 W Watts, Watt Density 8.4 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.