Shop CALORITECH
See all product information
Create Account
Pump house heater
- Mfr # PXFT20011
- Zoro # G023358611
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
120V
Number of Elements
1
Material
Aluminized Steel
Element Width
4 1/4 in
Sheath Material
Aluminized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXFT20011
- Zoro #
- G023358611
- UPC #
- 850051285907
- Country of Origin
- Canada
Dimensions
- Element Width
- 4 1/4 in
- Overall Height
- 5 5/8 in
- Overall Width
- 4 1/4 in
- Overall Length
- 8 3/8 in
- Wire Rope Length
- 8 3/8 in
- Length
- 8 3/8 in
Details
- Heater Voltage
- 120V
- Number of Elements
- 1
- Material
- Aluminized Steel
- Sheath Material
- Aluminized Steel
- Temperature Output - Maximum
- 120 Degrees F
- Includes
- Mounting bracket
- Watts
- 200 W
- Item
- Pump Heater
- Phase
- 1
- For Location
- Indoor
- Housing Material
- Aluminum / Steel
- Current
- 1.66 A
- Shell Material
- Aluminized Steel
Description
Pump Heater, Heater Voltage 120V, Overall Length 8 3/8 in, 200 W Watts, Element Width 4 1/4 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Mounting Type Flange Mount, Includes Mounting bracket
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.