screwplug immersion heater
- Mfr # CXC250P281
- Zoro # G923352900
product price:Â
$
883.99
/ea
Free Shipping & Returns
Key Features
Min. Immersion Depth
21 11/16 in
Thermostat Included
Thermostat Not Included
Sheath Material
Copper
Phase
1
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXC250P281
- Zoro #
- G923352900
- UPC #
- 850051285136
- Country of Origin
- Canada
- Thermostat Included
- Thermostat Not Included
- Sheath Material
- Copper
- Phase
- 1
- Temperature Output - Maximum
- 250 Degrees F
- Watts
- 5 kW
- Item
- Immersion Heater
- Heating Element Material
- Copper Sheath
- Heater Voltage
- 600V
- Watt Density
- 60 W/sq in
- Current
- 8.33 A
- For Use With
- Heavy Oils
- Enclosure Type
- General Terminal
- Pipe Connection Type
- NPT
- Compatible Product Type
- Heavy Oils
Dimensions
- Min. Immersion Depth
- 21 11/16 in
- Height
- 4 in
- Flange Size
- 2 in
- Heating Element Width
- 2 in
- Overall Length
- 26 11/16 in
- Heating Element Length
- 21 11/16 in
- Pipe Connection Size
- 2 in
- Diameter
- 2 in
- Wire Rope Length
- 26 11/16 in
- Length
- 26 11/16 in
Description
Immersion Heater, 5 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 60 W/sq in, Flange Size 2 in, Heater Voltage 600V, 1 Phase, Overall Length 26 11/16 in, Enclosure Type General Terminal, Min. Immersion Depth 21 11/16 in, Height 4 in, For Use With Heavy Oils
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.