screwplug immersion heater
- Mfr # CXCT107P111
- Zoro # G823357937
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
Flange Size
1 in
Min. Immersion Depth
5 1/2 in
Pipe Connection Size
1 in
Includes
Thermostat
Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXCT107P111
- Zoro #
- G823357937
- UPC #
- 850051285679
- Country of Origin
- Canada
Dimensions
- Flange Size
- 1 in
- Min. Immersion Depth
- 5 1/2 in
- Pipe Connection Size
- 1 in
- Diameter
- 1 in
- Heating Element Length
- 5 1/2 in
- Heating Element Width
- 1 in
- Overall Length
- 10 1/2 in
- Height
- 4 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
Immersion Heater, 0.75 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 120V, 1 Phase, Overall Length 10 1/2 in, Enclosure Type General Terminal, Min. Immersion Depth 5 1/2 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.